Motion
R412006072

AVENTICS
R412006072

Carbon Filter - 22 scfm, 1/4 BSPP Ports, Without Drain, With Guard
Mi Item #05542390
MFR #R412006072
Price$347.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006072

Carbon Filter - 22 scfm, 1/4 BSPP Ports, Without Drain, With Guard
Mi Item #05542390
MFR #R412006072

Mfr description
R412006072 AS2-FLA-G014-PBP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.55/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    0.63 lbs

Details

  • Bowl Options
    With Guard
  • Drain Method
    Without Drain
  • Drain Type
    Without
  • Maximum Air Flow
    22 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)