Motion
R412006075

AVENTICS
R412006075

Carbon Filter - 22 scfm, 3/8 BSPP Ports, Without Drain, With Guard
MI ITEM #05542392
MFR #R412006075
List Price$289.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006075

Carbon Filter - 22 scfm, 3/8 BSPP Ports, Without Drain, With Guard
MI ITEM #05542392
MFR #R412006075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.62/each for your price

Overview

Mfr description
R412006075 AS2-FLA-G038-PBP

Specifications

  • Port Size
    3/8 BSPP
  • Drain Type
    Without
  • Maximum Air Flow
    22 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Without Drain
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought