Specifications
Dimensions
- Body SizeAS2
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Product TypeStandard Air Regulators
- Set Pressure Range1.5 to 15 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)