Overview
Mfr description
R412006101 AS2-RGS-G014-GAU-010
Specifications
- Set Pressure Range1.5 to 15 psi
- Body SizeAS2
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data