Specifications
Dimensions
- Body SizeAS2
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure16 bar
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Set Pressure Range7 to 116 psi
Overview
Mfr description
R412006106 AS2-RGS-G014-GAN-080