Overview
Mfr description
R412006110 AS2-RGS-G014-GAN-160
Specifications
- Set Pressure Range7 to 232 psi
- Body SizeAS2
- Maximum Operating Pressure16 bar
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data