Motion
R412006119

AVENTICS
R412006119

Standard Air Regulator - 3/8 in Inlet Port, G Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight, 7 to 116 psi
MI ITEM #05542419
MFR #R412006119
List Price$128.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006119

Standard Air Regulator - 3/8 in Inlet Port, G Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight, 7 to 116 psi
MI ITEM #05542419
MFR #R412006119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.46/each for your price

Overview

Mfr description
R412006119 AS2-RGS-G038-GAU-080

Specifications

  • Maximum Air Flow
    77 scfm
  • Port Size
    1/4 BSPP
  • Set Pressure Range
    7 to 116 psi
  • Maximum Set Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Minimum Set Pressure
    2.9 psi
  • Body Size
    AS2
  • Thread Standard
    BSPP
  • Maximum Operating Pressure
    16 bar
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.85 lbs
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought