Motion
AS2-RGP-G014-GAU-010

AVENTICS
AS2-RGP-G014-GAU-010

Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #05542437
MFR #AS2-RGP-G014-GAU-010
List Price$209.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS2-RGP-G014-GAU-010

Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #05542437
MFR #AS2-RGP-G014-GAU-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.85/each for your price

Overview

Mfr description
R412006137 AS2-RGP-G014-GAU-010

Specifications

  • Maximum Air Flow
    77 scfm
  • Maximum Set Pressure
    232 psi
  • Set Pressure Range
    1.45 to 232 psi
  • Operating Temperature Range
    -10 To 50 °C
  • Body Size
    AS2
  • Minimum Set Pressure
    7.25 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Weight
    0.88 lbs
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text