Motion
R412006140

AVENTICS
R412006140

Precision Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #05542440
MFR #R412006140
Price$218.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006140

Precision Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #05542440
MFR #R412006140

Mfr description
R412006140 AS2-RGP-G014-GAN-040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.10/each

Specifications

Dimensions

  • Body Size
    AS2
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    0.71 lbs

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    77 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    -10 To 50 °C
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Set Pressure Range
    2.9 to 232 psi
  • Thread Standard
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)