Motion
AS2-RGP-G014-GAU-080

AVENTICS
AS2-RGP-G014-GAU-080

Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #05542443
MFR #AS2-RGP-G014-GAU-080
Price$251.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS2-RGP-G014-GAU-080

Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #05542443
MFR #AS2-RGP-G014-GAU-080

Mfr description
R412006143 AS2-RGP-G014-GAU-080
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.82/each

Specifications

Dimensions

  • Body Size
    AS2
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    0.91 lbs

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    77 scfm
  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    2.9 psi
  • Operating Temperature Range
    -10 To 50 °C
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    7.25 to 232 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)