Motion
AS2-RGP-G038-GAN-010

AVENTICS
AS2-RGP-G038-GAN-010

Precision Air Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #05542446
MFR #AS2-RGP-G038-GAN-010
List Price$161.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS2-RGP-G038-GAN-010

Precision Air Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #05542446
MFR #AS2-RGP-G038-GAN-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.29/each for your price

Overview

Mfr description
R412006148 AS2-RGP-G038-GAN-010

Specifications

  • Maximum Air Flow
    95 scfm
  • Set Pressure Range
    1.45 to 232 psi
  • Operating Temperature Range
    -10 To 50 °C
  • Body Size
    AS2
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought