Motion
AS2-RGP-G014-GAN-020-DS

AVENTICS
AS2-RGP-G014-GAN-020-DS

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 1.5 to 29 psi
MI ITEM #05542457
MFR #AS2-RGP-G014-GAN-020-DS
List Price$181.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS2-RGP-G014-GAN-020-DS

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 1.5 to 29 psi
MI ITEM #05542457
MFR #AS2-RGP-G014-GAN-020-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.75/each for your price

Overview

Mfr description
R412006161 AS2-RGP-G014-GAN-020-DS

Specifications

  • Maximum Air Flow
    77 scfm
  • Set Pressure Range
    1.45 to 232 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Operating Temperature Range
    -10 To 50 °C
  • Outlet Port Size
    1/4 in
  • Body Size
    AS2
  • Inlet Port Size
    1/4 in
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought