Motion
R412006566

AVENTICS
R412006566

Standard Air Filter - 441 scfm, 1-1/2 BSPP Ports, Manual Drain
Mi Item #05542587
MFR #R412006566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006566

Standard Air Filter - 441 scfm, 1-1/2 BSPP Ports, Manual Drain
Mi Item #05542587
MFR #R412006566

Mfr description
R412006566 "MU1-FLS-G112-SSN-MA-40 00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1-1/2 BSPP

Details

  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    441 scfm
  • Maximum Operating Pressure
    362 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)