Motion
R412006568

AVENTICS
R412006568

Standard Air Filter - 1059 scfm, 2 BSPP Ports, Manual Drain
MI ITEM #05542588
MFR #R412006568
List Price$1,424.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006568

Standard Air Filter - 1059 scfm, 2 BSPP Ports, Manual Drain
MI ITEM #05542588
MFR #R412006568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,424.30/each for your price

Overview

Mfr description
R412006568 "MU1-FLS-G200-SSN-MA-60 00"

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    2 BSPP
  • Drain Type
    Manual
  • Maximum Air Flow
    1059 scfm
  • Drain Method
    Manual
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought