Overview
Mfr description
R412006574 MU1-RGS-G100-GAN-100-MAN
Specifications
- Set Pressure Range6 to 145 psi
- Body SizeMU1
- Inlet Port Size1 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Outlet Port Size1 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data