Specifications
Dimensions
- Body SizeMU1
- Inlet Port Size1/2 in
- Outlet Port Size1/2 in
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure40 bar
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Set Pressure Range7 to 232 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)