Motion
R412006583

AVENTICS
R412006583

Standard Air Filter - 441 scfm, 1-1/4 BSPP Ports, Automatic (Normally Open) Drain
Mi Item #05542597
MFR #R412006583
Price$612.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006583

Standard Air Filter - 441 scfm, 1-1/4 BSPP Ports, Automatic (Normally Open) Drain
Mi Item #05542597
MFR #R412006583

Mfr description
R412006583 "MU1-FLS-G114-SSN-AO-40 00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.00/each

Specifications

Dimensions

  • Port Size
    1-1/4 BSPP
  • Weight
    4.27 lbs

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    441 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)