Motion
R412007010

AVENTICS
R412007010

Standard Air Filter - 123 scfm, 1/2 BSPP Ports, Automatic (Normally Open) Drain, With Guard
MI ITEM #05542609
MFR #R412007010
List Price$216.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007010

Standard Air Filter - 123 scfm, 1/2 BSPP Ports, Automatic (Normally Open) Drain, With Guard
MI ITEM #05542609
MFR #R412007010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.93/each for your price

Overview

Mfr description
R412007010 "AS3-FLS-G012-PBP-AO-05 00"

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    1/2 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    123 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    1.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought