Motion
R412007026

AVENTICS
R412007026

Pre-Filter - 31 scfm, 3/8 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05542622
MFR #R412007026
List Price$497.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007026

Pre-Filter - 31 scfm, 3/8 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05542622
MFR #R412007026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$497.98/each for your price

Overview

Mfr description
R412007026 "AS3-FLP-G038-SSS-AC-00 30"

Specifications

  • Filter Type
    Pre-Filter
  • Port Size
    3/8 BSPP
  • Drain Type
    Automatic (Normally Closed)
  • Maximum Air Flow
    31 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    1.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought