Motion
R412007035

AVENTICS
R412007035

Pre-Filter - 31 scfm, 1/2 BSPP Ports, Automatic (Normally Closed) Drain
Mi Item #05542628
MFR #R412007035
Price$597.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007035

Pre-Filter - 31 scfm, 1/2 BSPP Ports, Automatic (Normally Closed) Drain
Mi Item #05542628
MFR #R412007035

Mfr description
R412007035 "AS3-FLP-G012-SSS-AC-00 30"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.58/each

Specifications

Dimensions

  • Port Size
    1/2 BSPP

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Pre-Filter
  • Maximum Air Flow
    31 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)