Motion
R412007043

AVENTICS
R412007043

Microfilter - 24 scfm, 3/8 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05542633
MFR #R412007043
Price$406.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007043

Microfilter - 24 scfm, 3/8 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05542633
MFR #R412007043

Mfr description
R412007043 "AS3-FLC-G038-SSS-AO-00 01"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.92/each

Specifications

Dimensions

  • Port Size
    3/8 BSPP

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Micro Filter
  • Maximum Air Flow
    24 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)