Motion
R412007063

AVENTICS
R412007063

Microfilter - 24 scfm, 1/2 BSPP Ports, Semi Automatic Drain, With Guard
Mi Item #05542646
MFR #R412007063
Price$578.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007063

Microfilter - 24 scfm, 1/2 BSPP Ports, Semi Automatic Drain, With Guard
Mi Item #05542646
MFR #R412007063

Mfr description
R412007063 "AS3-FLC-G012-PBP-HO-00 01-IC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.90/each

Specifications

Dimensions

  • Port Size
    1/2 BSPP
  • Weight
    1.07 lbs

Details

  • Bowl Options
    With Guard
  • Drain Method
    Semi Automatic
  • Drain Type
    Semi Automatic
  • Filter Type
    Micro Filter
  • Maximum Air Flow
    24 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)