Motion
R412007069

AVENTICS
R412007069

Microfilter - 24 scfm, 1/2 BSPP Ports, Semi Automatic Drain
MI ITEM #05542649
MFR #R412007069
List Price$484.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007069

Microfilter - 24 scfm, 1/2 BSPP Ports, Semi Automatic Drain
MI ITEM #05542649
MFR #R412007069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$484.37/each for your price

Overview

Mfr description
R412007069 "AS3-FLC-G012-SSS-HO-00 01-IC

Specifications

  • Filter Type
    Micro Filter
  • Port Size
    1/2 BSPP
  • Drain Type
    Semi Automatic
  • Maximum Air Flow
    24 scfm
  • Drain Method
    Semi Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought