Motion
R412007074

AVENTICS
R412007074

Carbon Filter - 35 scfm, 3/8 BSPP Ports, Without Drain
Mi Item #05542653
MFR #R412007074
Price$475.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007074

Carbon Filter - 35 scfm, 3/8 BSPP Ports, Without Drain
Mi Item #05542653
MFR #R412007074

Mfr description
R412007074 AS3-FLA-G038-SSS-NON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.05/each

Specifications

Dimensions

  • Port Size
    3/8 BSPP

Details

  • Drain Method
    Without Drain
  • Drain Type
    Without
  • Maximum Air Flow
    35 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)