Overview
Mfr description
R412007100 AS3-RGS-G038-GAN-010
Specifications
- Set Pressure Range1.5 to 15 psi
- Body SizeAS3
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data