Motion
AS3-RGS-G012-GAU-020

AVENTICS
AS3-RGS-G012-GAU-020

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 1.5 to 29 psi
Mi Item #05542676
MFR #AS3-RGS-G012-GAU-020
Price$211.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS3-RGS-G012-GAU-020

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 1.5 to 29 psi
Mi Item #05542676
MFR #AS3-RGS-G012-GAU-020

Mfr description
R412007115 AS3-RGS-G012-GAU-020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.59/each

Specifications

Dimensions

  • Body Size
    AS3
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    1.30 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    56 scfm
  • Maximum Set Pressure
    232 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    14 to 122 °F
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    1.5 to 29 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)