Motion
R412007120

AVENTICS
R412007120

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 7 to 145 psi
MI ITEM #05542681
MFR #R412007120
List Price$148.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007120

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 7 to 145 psi
MI ITEM #05542681
MFR #R412007120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.17/each for your price

Overview

Mfr description
R412007120 AS3-RGS-G012-GAN-100

Specifications

  • Maximum Air Flow
    151 scfm
  • Port Size
    3/8 BSPP
  • Set Pressure Range
    7 to 145 psi
  • Maximum Set Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Minimum Set Pressure
    7.25 psi
  • Body Size
    AS3
  • Thread Standard
    BSPP
  • Maximum Operating Pressure
    16 bar
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Without Pressure Gauge
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Weight
    1.14 lbs
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought