Motion
AS3-RGP-G012-GAU-040

AVENTICS
AS3-RGP-G012-GAU-040

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #05542711
MFR #AS3-RGP-G012-GAU-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS3-RGP-G012-GAU-040

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #05542711
MFR #AS3-RGP-G012-GAU-040

Mfr description
R412007153 AS3-RGP-G012-GAU-040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    AS3
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    176 scfm
  • Operating Temperature Range
    -10 To 50 °C
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    2.9 to 232 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)