Motion
R412007587

AVENTICS
R412007587

Standard Air Filter - 441 scfm, 1 BSPP Ports, Semi Automatic Drain, With Guard
MI ITEM #05542855
MFR #R412007587
List Price$368.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007587

Standard Air Filter - 441 scfm, 1 BSPP Ports, Semi Automatic Drain, With Guard
MI ITEM #05542855
MFR #R412007587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.66/each for your price

Overview

Mfr description
R412007587 MU1-FLS-G100-PBS-HO 40M

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    1 BSPP
  • Drain Type
    Semi Automatic
  • Maximum Air Flow
    441 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Semi Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought