Motion
R412009001

AVENTICS
R412009001

Standard Air Filter - 275 scfm, 3/4 BSPP Ports, Automatic (Normally Open) Drain, With Guard
MI ITEM #05542864
MFR #R412009001
Price$502.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412009001

Standard Air Filter - 275 scfm, 3/4 BSPP Ports, Automatic (Normally Open) Drain, With Guard
MI ITEM #05542864
MFR #R412009001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$502.86/each

Specifications

Dimensions

  • Port Size
    3/4 BSPP
  • Weight
    2.12 lbs

Details

  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    275 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Overview

Mfr description
R412009001 "AS5-FLS-G034-PBP-AO-05 00"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought