Motion
R412009010

AVENTICS
R412009010

Standard Air Filter - 275 scfm, 1 BSPP Ports, Automatic (Normally Open) Drain, With Guard
Mi Item #05542873
MFR #R412009010
Price$603.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412009010

Standard Air Filter - 275 scfm, 1 BSPP Ports, Automatic (Normally Open) Drain, With Guard
Mi Item #05542873
MFR #R412009010

Mfr description
R412009010 "AS5-FLS-G100-PBP-AO-05 00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.44/each

Specifications

Dimensions

  • Port Size
    1 BSPP
  • Weight
    1.96 lbs

Details

  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    275 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)