Motion
R412009035

AVENTICS
R412009035

Pre-Filter - 77 scfm, 1 BSPP Ports, Automatic (Normally Closed) Drain, With Guard
MI ITEM #05542898
MFR #R412009035
Price$862.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412009035

Pre-Filter - 77 scfm, 1 BSPP Ports, Automatic (Normally Closed) Drain, With Guard
MI ITEM #05542898
MFR #R412009035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$862.16/each

Specifications

Dimensions

  • Port Size
    1 BSPP

Details

  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Pre-Filter
  • Maximum Air Flow
    77 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Overview

Mfr description
R412009035 "AS5-FLP-G100-SSS-AC-00 30"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought