Motion
R412009074

AVENTICS
R412009074

Carbon Filter - 60 scfm, 3/4 BSPP Ports, Without Drain
Mi Item #05542924
MFR #R412009074
Price$983.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412009074

Carbon Filter - 60 scfm, 3/4 BSPP Ports, Without Drain
Mi Item #05542924
MFR #R412009074

Mfr description
R412009074 AS5-FLA-G034-SSS-NON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.26/each

Specifications

Dimensions

  • Port Size
    3/4 BSPP

Details

  • Drain Method
    Without Drain
  • Drain Type
    Without
  • Maximum Air Flow
    60 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)