Motion
R412009075

AVENTICS
R412009075

Carbon Filter - 60 scfm, 1 BSPP Ports, Without Drain, With Guard
MI ITEM #05542925
MFR #R412009075
List Price$685.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412009075

Carbon Filter - 60 scfm, 1 BSPP Ports, Without Drain, With Guard
MI ITEM #05542925
MFR #R412009075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$685.13/each for your price

Overview

Mfr description
R412009075 AS5-FLA-G100-PBP-NON

Specifications

  • Port Size
    1 BSPP
  • Drain Type
    Without
  • Maximum Air Flow
    60 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Without Drain
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    2.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text