Overview
Mfr description
R412009103 AS5-RGS-G034-GAU-020 INCL. R4
Specifications
- Set Pressure Range1.5 to 29 psi
- Body SizeAS5
- Inlet Port Size3/4 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size3/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data