Motion
AS5-RGS-G034-GAU-160

AVENTICS
AS5-RGS-G034-GAU-160

Standard Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 232 psi
MI ITEM #05542940
MFR #AS5-RGS-G034-GAU-160
Price$406.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS5-RGS-G034-GAU-160

Standard Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 232 psi
MI ITEM #05542940
MFR #AS5-RGS-G034-GAU-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$406.26/each

Specifications

Dimensions

  • Body Size
    AS5
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    7 to 232 psi

Overview

Mfr description
R412009111 AS5-RGS-G034-GAU-160 INCL. R4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought