Motion
AS5-RGS-G100-GAN-040

AVENTICS
AS5-RGS-G100-GAN-040

Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 58 psi
MI ITEM #05542945
MFR #AS5-RGS-G100-GAN-040
Price$378.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS5-RGS-G100-GAN-040

Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 58 psi
MI ITEM #05542945
MFR #AS5-RGS-G100-GAN-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$378.38/each

Specifications

Dimensions

  • Body Size
    AS5
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in
  • Weight
    2.18 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    51 scfm
  • Maximum Set Pressure
    232 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    14 to 122 °F
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    7 to 58 psi

Overview

Mfr description
R412009116 AS5-RGS-G100-GAN-040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought