Motion
R412014607

AVENTICS
R412014607

Pre-Filter - 12 scfm, 1/4 BSPP Ports, Semi Automatic Drain
Mi Item #05543092
MFR #R412014607
Price$254.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412014607

Pre-Filter - 12 scfm, 1/4 BSPP Ports, Semi Automatic Drain
Mi Item #05543092
MFR #R412014607

Mfr description
R412014607 "AS1-FLP-G014-PNB-HO-00 30"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.26/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    0.37 lbs

Details

  • Drain Method
    Semi Automatic
  • Drain Type
    Semi Automatic
  • Filter Type
    Pre-Filter
  • Maximum Air Flow
    12 scfm
  • Maximum Operating Pressure
    174 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)