Motion
R412014608

AVENTICS
R412014608

Pre-Filter - 12 scfm, 1/4 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05543093
MFR #R412014608
List Price$317.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412014608

Pre-Filter - 12 scfm, 1/4 BSPP Ports, Automatic (Normally Open) Drain
MI ITEM #05543093
MFR #R412014608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.50/each for your price

Overview

Mfr description
R412014608 "AS1-FLP-G014-PNB-AO-00 30"

Specifications

  • Filter Type
    Pre-Filter
  • Port Size
    1/4 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    12 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    174 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought