Motion
R412014617

AVENTICS
R412014617

Microfilter - 12 scfm, 1/4 BSPP Ports, Semi Automatic Drain, With Guard
MI ITEM #05543102
MFR #R412014617
Price$210.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412014617

Microfilter - 12 scfm, 1/4 BSPP Ports, Semi Automatic Drain, With Guard
MI ITEM #05543102
MFR #R412014617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.22/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Bowl Options
    With Guard
  • Drain Method
    Semi Automatic
  • Drain Type
    Semi Automatic
  • Filter Type
    Micro Filter
  • Maximum Air Flow
    12 scfm
  • Maximum Operating Pressure
    174 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Overview

Mfr description
R412014617 "AS1-FLC-G014-PBS-HO-00 01"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought