Motion
AS1-RGS-G014-GAN-040-DS

AVENTICS
AS1-RGS-G014-GAN-040-DS

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 58 psi
MI ITEM #05543121
MFR #AS1-RGS-G014-GAN-040-DS
List Price$79.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS1-RGS-G014-GAN-040-DS

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 58 psi
MI ITEM #05543121
MFR #AS1-RGS-G014-GAN-040-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.44/each for your price

Overview

Mfr description
R412014636 AS1-RGS-G014-GAN-040-DS

Specifications

  • Maximum Air Flow
    35 scfm
  • Set Pressure Range
    7 to 58 psi
  • Maximum Set Pressure
    174 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Fluid Comp
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Max Operating Temperature
    122 °F
  • Minimum Set Pressure
    7.25 psi
  • Outlet Port Size
    1/4 in
  • Body Size
    AS1
  • Inlet Port Size
    1/4 in
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text