Specifications
Dimensions
- Body SizeAS1
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge in Hand Wheel
- Product TypeStandard Air Regulators
- Set Pressure Range7 to 58 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)