Motion
AS1-RGS-G014-GAH-040-DS

AVENTICS
AS1-RGS-G014-GAH-040-DS

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 58 psi
MI ITEM #05543127
MFR #AS1-RGS-G014-GAH-040-DS
Price$255.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
AS1-RGS-G014-GAH-040-DS

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 58 psi
MI ITEM #05543127
MFR #AS1-RGS-G014-GAH-040-DS

Mfr description
R412014642 AS1-RGS-G014-GAH-040-DS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.20/each

Specifications

Dimensions

  • Body Size
    AS1
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    35 scfm
  • Maximum Set Pressure
    174 psi
  • Min Operating Temperature
    14 °F
  • Minimum Set Pressure
    7.25 psi
  • Operating Temperature Range
    14 to 122 °F
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge in Hand Wheel
  • Product Type
    Manifold Mount Air Regulators
  • Set Pressure Range
    7 to 58 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)