Motion
R412014680

AVENTICS
R412014680

Standard Air Filter - 35 scfm, 1/4 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05543165
MFR #R412014680
Price$167.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412014680

Standard Air Filter - 35 scfm, 1/4 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05543165
MFR #R412014680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.93/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Standard Filter
  • Maximum Air Flow
    35 scfm
  • Maximum Operating Pressure
    174 psi
  • Minimum Operating Pressure
    21.75 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Overview

Mfr description
R412014680 AS1-FLS-G014-PNB-AC-05.00 R--

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought