Motion
R412014699

AVENTICS
R412014699

Carbon Filter - 12 scfm, 1/4 BSPP Ports
MI ITEM #05543184
MFR #R412014699
List Price$211.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412014699

Carbon Filter - 12 scfm, 1/4 BSPP Ports
MI ITEM #05543184
MFR #R412014699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.84/each for your price

Overview

Mfr description
R412014699 AS1-FLA-G014-PNB-NON R-->L

Specifications

  • Port Size
    1/4 BSPP
  • Maximum Air Flow
    12 scfm
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    174 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought