Motion
R412014701

AVENTICS
R412014701

Carbon Filter - 12 scfm, 1/4 BSPP Ports
Mi Item #05543186
MFR #R412014701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412014701

Carbon Filter - 12 scfm, 1/4 BSPP Ports
Mi Item #05543186
MFR #R412014701

Mfr description
R412014701 AS1-FLA-G014-SSN-NON R-->L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Maximum Air Flow
    12 scfm
  • Maximum Operating Pressure
    174 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)