Overview
Mfr description
R412014706 AS1-RGS-G014-GAI-080 R-->L
Specifications
- Set Pressure Range7 to 116 psi
- Body SizeAS1
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge Integrated
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data