Overview
Mfr description
R412014710 AS1-RGS-G014-GAI-100-DS R-->L
Specifications
- Set Pressure Range7 to 145 psi
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Outlet Port Size1/4 in
- Body SizeAS1
- Inlet Port Size1/4 in
- Pressure Gauge IncludedWith Pressure Gauge Integrated
- Product TypeManifold Mount Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data