Specifications
Dimensions
- Weight0.42 lbs
Details
- Maximum Set Pressure290 psi
- Minimum Set Pressure0 psi
- Operating Temperature Range-20 To 100 °C
- Pressure Control TypeRelief Valve
- Product TypePilot Operated Air Regulators
- Thread StandardG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)