Motion
R412007694

AVENTICS
R412007694

R412007694 "SAFETY VALVE G012 - 9 0 BAR"
MI ITEM #05544185
MFR #R412007694
List Price$103.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007694

R412007694 "SAFETY VALVE G012 - 9 0 BAR"
MI ITEM #05544185
MFR #R412007694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.72/each for your price

Overview

Mfr description
R412007694 "SAFETY VALVE G012 - 9 0 BAR"

Specifications

  • Maximum Set Pressure
    290 psi
  • Pressure Control Type
    Relief Valve
  • Operating Temperature Range
    -20 To 100 °C
  • Minimum Set Pressure
    0 psi
  • Thread Standard
    G
  • Maximum Operating Pressure
    20 bar
  • Weight
    0.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought